Shop All CD, DVD, and USB Duplicators
Chief
K2 Wall Mnt Dual Display
Mfr # K2W22HB
Zoro # G6221836
Free Shipping & Returns
Not eligible for select promotions
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series K2W
- Capacity 30 lb
- Features Features,"Environmentally Friendly, Rotate, Tilt, Cable Management, Extendable, Ergonomic, Articulating, Height Adjustable, VESA Mount Compatible"
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # K2W22HB
- Zoro # G6221836
- UPC # 841872160740
- Country of Origin China
- Category CD, DVD, and USB Duplicators
Dimensions
Minimum Screen Size Supported | 10 in |
Maximum Screen Size Supported | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Arm |
Series | K2W |
Capacity | 30 lb |
Features | Features,"Environmentally Friendly, Rotate, Tilt, Cable Management, Extendable, Ergonomic, Articulating, Height Adjustable, VESA Mount Compatible" |
Material | Aluminum |
Color | Black |
Usage | Wall, Office |
Device Supported | Monitor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCELL Procell Intense 9V Alkaline Battery, 9V DC, 12 Pack (PX1604)
- VCOM 25ft VGA Male to VGA Male Cable (Black) (CG381D-G-25)
- LOGITECH Headset, Binaural, Over-the-Head, Black (LOG981000612)
- NITE IZE CellPhone Twist Tie, Fits Model Universal, Material: Rubber (GTK6-A1-4R7)
- VERBATIM External Slimline CD/DVD Writer, 8X DVD Write Speed/24X CD Write Speed (71123/98938)
- SANOXY Slim External USB 3.0 DVD RW CD Writer Drive Burner Reader Player For Laptop PC (WHZ-373906380722-BLK)
- LG ELECTRONICS 16X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC (BH16NS40)
- LG ELECTRONICS 6X USB2.0 Slim Portable Blu-ray External Drive w/M-DISC, Retail (Black) (WP50NB40)
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- ASUS 16X SATA Blu-ray Internal Writer Drive (Black), Retail (BW-16D1HT)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- Chief CD, DVD, and USB Duplicators