Shop All CD, DVD, and USB Duplicators
Chief
K2 Pole Mount Single Dis
Mfr # K2P110B
Zoro # G6198544
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series K2P
- Capacity 40 lb
- Compatible With Monitor
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # K2P110B
- Zoro # G6198544
- UPC # 841872160580
- Country of Origin China
- Category CD, DVD, and USB Duplicators
Dimensions
Minimum Screen Size Supported | 10 in |
Maximum Screen Size Supported | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Arm |
Series | K2P |
Capacity | 40 lb |
Compatible With | Monitor |
Color | Black |
Material | Aluminum |
Features | Features,"Cable Management, Tilt, Ergonomic, Articulating, Height Adjustable, VESA Mount Compatible" |
Device Supported | Flat Panel Display |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7A-BS GEL Battery for SYM 50 Fiddlell125 2010-2011 (YTX7A-BSGEL157)
- MOTOROLA Wireless Earpiece Kit, Push To Talk Yes (PMLN6754A)
- GEMINI Quad channel UHF Wireless system handheld (UHF-04M-S1234)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Goal Zero Yeti 1250 Solar Generator (ML100-12GEL111)
- EZ DUPE DVD/CD Duplicator, Gold Series, 5-Copy (GS05DVDB)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- UREACH Carry Mini HDD Dupe 11 (PRO118)
- LG ELECTRONICS 24X SATA Super-Multi DVD Internal Rewriter, Bulk (GH24NSC0B)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- ASUS SBW-06D2X-U 6X USB Blu-ray Slim External Writer (Black), Retail (SBW-06D2X-U/BLK/G/AS)
- ASUS DRW-24B3ST 24X Internal DVD+/- RW Drive (Black), Retail (DRW-24B3ST/BLK/G/AS)
- Chief CD, DVD, and USB Duplicators