Shop All CD, DVD, and USB Duplicators
Chief
K2 Pole Mntsngl Disp 2L, K2P120S
Mfr # K2P120S
Zoro # G6201082
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series K2P
- Capacity 40 lb
- Standards LEED-EB
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # K2P120S
- Zoro # G6201082
- UPC # 841872160610
- Country of Origin China
- Category CD, DVD, and USB Duplicators
Dimensions
Depth | 3 in |
Minimum Screen Size Supported | 10 in |
Maximum Screen Size Supported | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Arm |
Series | K2P |
Capacity | 40 lb |
Standards | LEED-EB |
Compatible With | Monitor |
Features | Features,"Horizontal Adjustment, Cable Management, Extendable, Articulating, Tilt, Quick Release Mechanism, Vertical Adjustment, Height Adjustable, VESA Mount Compatible" |
Color | Silver |
Material | Aluminum |
Device Supported | Flat Panel Display |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY RJ45 Splitter Adapter 1 to 2 Way CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way adapter (EBL-CAT7-1)
- ILC Replacement for Kodak Ektagraphic III AMT replacement light bulb lamp (EKTAGRAPHIC III AMT KODAK)
- STEREN 3.5mm to 3 RCA AV Camcorder Cable (ST85407)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- SANOXY Slim External USB 3.0 DVD RW CD Writer Drive Burner Reader Player For Laptop PC (WHZ-373906380722-BLK)
- ASUS 16X SATA Blu-ray Internal Writer Drive (Black), Retail (BW-16D1HT)
- ASUS DRW-24B3ST 24X Internal DVD+/- RW Drive (Black), Retail (DRW-24B3ST/BLK/G/AS)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- LG ELECTRONICS 24X SATA Super-Multi DVD Internal Rewriter, Bulk (GH24NSC0B)
- UREACH Carry Mini HDD Dupe 11 (PRO118)
- Chief CD, DVD, and USB Duplicators