Shop All CD, DVD, and USB Duplicators
Chief
K2 Clmn Mnt 1Disp 2L Arm, K2C120B
Mfr # K2C120B
Zoro # G6228382
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series K2C
- Capacity 40 lb
- Compatible With LCD Monitor
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # K2C120B
- Zoro # G6228382
- UPC # 841872160498
- Country of Origin China
- Category CD, DVD, and USB Duplicators
Dimensions
Maximum Screen Size Supported | 30 in |
Minimum Screen Size Supported | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Desk Mount |
Series | K2C |
Capacity | 40 lb |
Compatible With | LCD Monitor |
Material | Aluminum |
Features | Features,"Ergonomic, Articulating, Cable Management, Tilt, Height Adjustable, VESA Mount Compatible" |
Color | Black |
Device Supported | Flat Panel Display |
Number of Displays Supported | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE Fanuc R-2/3agct4a Battery (R-2/3AGCT4A BATTERY GE FANUC)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4121B)
- ILC Replacement for Zoll Medical B11099 (B11099 ZOLL MEDICAL)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0050-FF)
- ASUS SBW-06D2X-U 6X USB Blu-ray Slim External Writer (Black), Retail (SBW-06D2X-U/BLK/G/AS)
- LG ELECTRONICS 24X SATA Super-Multi DVD Internal Rewriter, Bulk (GH24NSC0B)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- LG ELECTRONICS 16X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC (BH16NS40)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive BLACK (SANOXY-CD-DVD-COMBO-BK)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- U-REACH U-Reach NV-BMS4 Slim Version M.2 NVMe Duplicator & Sanitizer 1-3 (NV-BMS4)
- Chief CD, DVD, and USB Duplicators