Shop All Internal Hard Drives
Chief
K1D220 Reduced Height, Blk
Mfr # K1D220BXRH
Zoro # G6174988
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Monitor
- Color Black
- Body Material Aluminum
- Features Features,"Ergonomic, Gas Spring, Tilt, Extendable, Cable Management, Height Adjustable, Recycled"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # K1D220BXRH
- Zoro # G6174988
- UPC # 841872163130
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Maximum Screen Size Supported | 30 in |
Minimum Screen Size Supported | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wall Mount |
For Use With | Monitor |
Color | Black |
Body Material | Aluminum |
Features | Features,"Ergonomic, Gas Spring, Tilt, Extendable, Cable Management, Height Adjustable, Recycled" |
Standards | TAA |
Series | K1D |
Device Supported | Flat Panel Display |
Maximum Load Capacity | 49.82 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL MICRO TECHNOLOGIES 90W Total Micro Ac Adapter For Dell (332-1833-TM)
- AIPHONE Speaker (IER-2)
- ILC Replacement for HBC Ba225030 (BA225030 HBC)
- MIGHTY MAX BATTERY 6 Volt 7 AH SLA Replacement Battery with F1 Terminal for ELB0607 - 12PK (MAX3982753)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 12800 Gb - Sas (KPM7VVUG12T8)
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- KIOXIA Kcd8 Series - Ssd - 15360 Gb - U.2 Pcie 4.0 X4 Nvme (KCD8XRUG15T3)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- SUPERMICRO 4th generation 3.5" Hot-swap Hard Drive Tray (Black) (MCP-220-00001-01)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 7680 Gb - Pci (KCMY1RUG7T68)
- KINGSTON BRASS 256G SSD Kc600 Sata3 2.5 (SKC600/256G)
- Chief Internal Hard Drives