Shop All Internal Hard Drives
Chief
K1 Extreme Tilt Head Accessory, KRA225S
Mfr # KRA225S
Zoro # G6221845
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Chief K2 Series Articulating Arm Mounts
- Color Silver
- Features Tilt
- Maximum Load Capacity 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # KRA225S
- Zoro # G6221845
- UPC # 841872160887
- Country of Origin China
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Adapter |
For Use With | Chief K2 Series Articulating Arm Mounts |
Color | Silver |
Features | Tilt |
Maximum Load Capacity | 25 lb |
Series | KRA |
Device Supported | Monitor, Mounting Arm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Enersys Np7-12-250 (NP7-12-250 ENERSYS)
- MOUNT-IT Cubicle Wall Monitor Mount MI-785 (MI-785)
- KENSINGTON Pro Fit Comfort Keyboard, Internet/Media Keys, Wired, Black (K72402US)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (35058)
- CRUCIAL SSD Desktop Install Kit (CR332025)
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- SANOXY USB 3.0 to 2.5in. SATA Cable HDD SSD Hard Drive Adapter Cable for Windows 10 MacOS (SANOXY-CABLE26)
- TRANSCEND INFORMATION 512Gb, M.2 2242 Ssd, Sata3, Mlc (TS512GMTS400)
- U-REACH U-Reach PRO218 Carry Series Mini 1-2 SATA & IDE HDD-SSD Duplicator (PRO218)
- VANTE A MACHINE SOLUTIONS CO 2.5-3.5 in. NexStar TX Dual Bay Hard Drive Dock (NST-D428S3-BK)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG7T68)
- Chief Internal Hard Drives