Shop All Internal Hard Drives
Chief
K1 Desk Mnt Sngl Dspl Sv
Mfr # K1D120S
Zoro # G6178034
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 2.5"
- Color Silver
- Material Aluminum
- Features Ergonomic, Tilt, Adjustable Depth, Cable Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # K1D120S
- Zoro # G6178034
- UPC # 841872160160
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Depth | 2.5" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Material | Aluminum |
Features | Ergonomic, Tilt, Adjustable Depth, Cable Management |
Product Type | Desk Mount |
Compatibility | 1 x Monitor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 3 Pack (ML4-6MP3889974388)
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for '87 Honda Scooters CH150 Elite Battery (YTX9-BS97)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB HR1234WF2 9000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (HR1234WF2)
- TRANSCEND INFORMATION 32Gb Ssd, 2.5, Ide, Mlc (TS32GPSD330)
- SOLIDIGM Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S (SSDSC2KB480GZ01)
- WESTERN DIGITAL WD Blue SA510 500GB Solid State Drive, 2.5 in. Internal, SATA (WDS500G3B0A)
- TRANSCEND INFORMATION 64Gb, 2.5 Ssd420K, Sata3, Aluminum Case (TS64GSSD420K)
- KINGSTON BRASS 256G SSD Kc600 Sata3 2.5 (SKC600/256G)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 7680 Gb - Pci (KCMY1RUG7T68)
- Chief Internal Hard Drives