Shop All Internal Hard Drives
Chief
K1 Clmn Mnt Sngl Port Bl
Mfr # K1C120BXI2B
Zoro # G6211747
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Features Tilt
- Product Type Clamp Mount
- Compatibility Apple Tablets:iPad 2nd-Gen, iPad 3rd-Gen, iPad 4th-Gen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # K1C120BXI2B
- Zoro # G6211747
- UPC # 841872160023
- Country of Origin United States
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Features | Tilt |
Product Type | Clamp Mount |
Compatibility | Apple Tablets:iPad 2nd-Gen, iPad 3rd-Gen, iPad 4th-Gen |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Excel 261 Lawn Tractor and Mower (ML-U1-CCA259)
- MONOPRICE DVI-A Dual Link Male to HD15(VGA) Female Adapter (Gold Plated) (2396)
- BATTERY CLERK AJC® B&B BP4-6 T1 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155123)
- TARGUS USB Ultra Mini Keypad, PAUK10U (PAUK10U)
- TRANSCEND INFORMATION 64Gb Ssd, 2.5, Ide, Mlc (TS64GPSD330)
- SEAGATE TECHNOLOGY Seagate Technology ST4000LM024 2.5 in. 4TB Barracuda Sata 6GBbys 128MB Cache Hard Drive (ST4000LM024)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- EVOLVE Synology Enterprise 3.5 in. Sata Hat5310 8TB Hdd (EV3758647)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- Chief Internal Hard Drives