Shop All Internal Hard Drives
Chief
K1 Clmn Mnt 2 Dspl Dual, K1C220B
Mfr # K1C220B
Zoro # G6207915
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Monitor
- Depth 3.5 in
- Color Black
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # K1C220B
- Zoro # G6207915
- UPC # 841872160085
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Depth | 3.5 in |
Minimum Screen Size Supported | 10 in |
Maximum Adjustable Height | 20 in |
Maximum Screen Size Supported | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Desk Mount |
For Use With | Monitor |
Color | Black |
Body Material | Aluminum |
Features | Features,"Tilt, Ergonomic, Cable Management, Height Adjustable" |
Series | K1C |
Maximum Load Capacity | 44 lb |
Number of Displays Supported | 2 |
Device Supported | Flat Panel Display |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 3.0 Hub, SuperSpeed, 4-Port, Portable (U360-004-MINI)
- CAPTURE 22in LED MONITOR VGA HDMI (0E-22LED2)
- ANTAIRA Industrial Gigabit Enhanced PoE++ Injector - 1-10/100/1000Base-T(X) (INJ-C201G-bt-100-24-T)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 3ft (6014)
- CRUCIAL SSD Desktop Install Kit (CR332025)
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- WD BULK 1TB Cavier Blue SATA 6Gbs, WD10EZEXSP (WD10EZEX)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- Chief Internal Hard Drives