Shop All Ink and Toner Cartridges
Chief
Infocus Lp925, RPMB920
Mfr # RPMB920
Zoro # G6213838
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Adjustable Angle, Cable Management, Quick Release Mechanism, Locking Mechanism
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMB920
- Zoro # G6213838
- Country of Origin Unknown
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Features | Adjustable Angle, Cable Management, Quick Release Mechanism, Locking Mechanism |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Legal Pad, 8-1/2 x 11" Sheet Size (LP785)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, White (2Pk) (M9550-0000-25)
- ZORO SELECT 4" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL8)
- GLOBAL INDUSTRIAL #0 Self Seal Poly Mailers, 6W x 9L, White, 1000PK (412536)
- INNOVERA Remanufactured Magenta Ink, Replacement for Canon CLI-251 (6515B001), 298 Page-Yield (IVRCLI251M)
- BUFFALO AMERICAS Linkstation 220 12Tb 2 Bay Nas (LS220D1202)
- ILC Replacement For PREMIUM POWER, CF280A (CF280A)
- EPSON T200520S (200) DURABrite Ultra Ink, 165 PY, Cyan; Magenta; Yellow (T200520S)
- CANON Maintenance Cartridge MC31 (1156C005)
- LEXMARK Extra High Yield Magenta Toner Cartridge 4K YLD (C544X1MG)
- PCI Pci Remanufactured Canon Cl-41 0617B002 Xl Color Ink Ctg. For Canon (CL-41PC)
- Chief Printers & Scanners