Shop All TV Mounts & Stands
Chief
In-Wall Strg Box Lrg Blk
Mfr # PAC526FBP4
Zoro # G5509114
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 15.4"
- Height 15.5"
- Depth 3.9"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # PAC526FBP4
- Zoro # G5509114
- UPC # 841872167077
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Width | 15.4" |
Height | 15.5" |
Depth | 3.9" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Mounting Box |
Compatibility | Chief Wall Mounts: PST Series, PRO Series, PLP Series, MSR Series, MTR Series, MWH Series, MWR Series, PWR Series, PNR Series, PDR Series, Thinstall, FUSION |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONUS Giant 20x60mm Porro Prism Binocular (2125)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid Battery - T1 Terminals - for ZB-12-7 (ML7-121911111111011111106)
- VIEWSONIC Wireless Usb Presentation Adapter For Vi (PJ-WPD-200)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Falcon Rehab wheelchair (ML100-1225)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- CHIEF Centris Quick Connect Br (KSA1024B)
- CHIEF Component Shelf (TA100)
- CHIEF Floor Stand 42-71" (PF12000B)
- CHIEF Wall Enc, 16X9, Mti-D, Pre/Pst In, PAC525FCW (PAC525FCW)
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- VIDEO MOUNT PRODUCTS Heavy duty antenna Tri-pod - 60" (TR-60)
- Chief TV Mounts & Stands