Shop All Hydraulic PTO Pumps
Chief
Hydraulic PTO Pump, 540RPM, 8 Min. HP
Mfr # GP-PTO-A-3-6-S
Zoro # G9798485
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- RPM 540
- Min. HP 8 hp
- Displacement 3.6 cu in/rev
- GPM @ 2000 PSI 7.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # GP-PTO-A-3-6-S
- Zoro # G9798485
- Country of Origin China
- Category Hydraulic PTO Pumps
Dimensions
Shaft Dia. (In.) | 1-3/8 |
Media Intake Connection Size | SAE 16 |
Discharge Connection Size | SAE 12 |
Shaft Outer Diameter | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic PTO Pump |
RPM | 540 |
Min. HP | 8 hp |
Displacement | 3.6 cu in/rev |
GPM @ 2000 PSI | 7.4 |
Max. Pressure (PSI) | 2500 |
Rotation | CCW |
Inlet Port (In.) | SAE #16 |
Outlet Port (In.) | SAE 12 |
Displacement (cc/rev) | 3.6 |
Shaft Type | 1-3/8 in dia, 6-Teeth |
HP Required | 8 |
Motor Speed - Maximum | 540 RPM |
Operating Pressure - Maximum | 2,500 psi |
Flow Rate - Maximum | 7.4 gpm |
Number of Shaft Teeth | 6 |
Displacement per Revolution | 3.41 cu in/rev |
Horsepower - Maximum | 8 hp |
Description
Hydraulic PTO Pump, Flow Rate - Maximum 7.4 gpm, Displacement per Revolution 3.41 cu in/rev, Operating Pressure - Maximum 2,500 psi, Motor Speed - Maximum 540 RPM, Media Intake Connection Size SAE 16, Discharge Connection Size SAE 12, Number of Shaft Teeth 6, Rotation CCW, Horsepower - Maximum 8 hp, Shaft Outer Diameter 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Synxtreme Fg-2/460, 40 Cartridges, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purp (L0320-098)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCW7)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-XB)
- BALDOR-RELIANCE Motor, 1/2 HP, 1750rpm, 100/50 56C, TEFC (CD3450)
- CHIEF Hydraulic PTO Pump, 540RPM, 13 Min. HP (GP-PTO-A-5-6-S)
- CHIEF Hydraulic PTO Pump, 1000RPM, 25 Min. HP (GP-PTO-A-5-21-S)
- CHIEF Hydraulic PTO Pump, 1000RPM, 43 Min. HP (GP-PTO-A-9-21R)
- CHIEF Hydraulic PTO Pump, 540RPM, 21 Min. HP (GP-PTO-A-9-6-S)
- PRINCE Hydraulic Pto Pump 40Lbs (HC-P-K11)
- DELAVAN AG PUMPS Hydraulic PTO Pump, 21gpm, 540rpm, 30hp (PMP-9.9-540)
- PRINCE Pto Pump, Hydraulic (HC-PTO-1A)
- Chief Hydraulic PTO Pumps