Shop All Hydraulic PTO Pumps
Chief
Hydraulic PTO Pump, 540RPM, 20 Min. HP
Mfr # GP-PTO-A-7-6-S
Zoro # G9798503
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outlet Port (In.) SAE 12
- Rotation CCW
- RPM 540
- Min. HP 20 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # GP-PTO-A-7-6-S
- Zoro # G9798503
- Country of Origin China
- Category Hydraulic PTO Pumps
Dimensions
Shaft Dia. (In.) | 1-3/8 |
Media Intake Connection Size | SAE 16 |
Discharge Connection Size | SAE 12 |
Shaft Outer Diameter | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Outlet Port (In.) | SAE 12 |
Rotation | CCW |
RPM | 540 |
Min. HP | 20 hp |
Max. Pressure (PSI) | 2500 |
Shaft Type | 1-3/8 in dia, 6-Teeth |
Displacement (cc/rev) | 7.8 |
Item | Hydraulic PTO Pump |
Inlet Port (In.) | SAE #16 |
HP Required | 20 |
GPM @ 2000 PSI | 16.6 |
Displacement | 7.8 cu in/rev |
Horsepower - Maximum | 20 hp |
Number of Shaft Teeth | 6 |
Motor Speed - Maximum | 540 RPM |
Operating Pressure - Maximum | 2,500 psi |
Displacement per Revolution | 7.62 cu in/rev |
Flow Rate - Maximum | 16.6 gpm |
Description
Hydraulic PTO Pump, Flow Rate - Maximum 16.6 gpm, Displacement per Revolution 7.62 cu in/rev, Operating Pressure - Maximum 2,500 psi, Motor Speed - Maximum 540 RPM, Media Intake Connection Size SAE 16, Discharge Connection Size SAE 12, Number of Shaft Teeth 6, Rotation CCW, Horsepower - Maximum 20 hp, Shaft Outer Diameter 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103834.00)
- KHK GEARS Molded Plastic Spur Gears (DS1-32)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- DAYTON Vbelt, 8V1700, 170" L, 1" W (816XZ6)
- CHIEF Hydraulic PTO Pump, 540RPM, 13 Min. HP (GP-PTO-A-5-6-S)
- CHIEF Hydraulic PTO Pump, 540RPM, 21 Min. HP (GP-PTO-A-9-6-S)
- CHIEF Hydraulic PTO Pump, 1000RPM, 43 Min. HP (GP-PTO-A-9-21R)
- CHIEF Hydraulic PTO Pump, 1000RPM, 25 Min. HP (GP-PTO-A-5-21-S)
- PRINCE Hydraulic Pto Pump 40Lbs (HC-P-K11)
- DELAVAN AG PUMPS Hydraulic PTO Pump, 21gpm, 540rpm, 30hp (PMP-9.9-540)
- PRINCE Pto Pump, Hydraulic (HC-PTO-1A)
- Chief Hydraulic PTO Pumps