Shop All Hydraulic PTO Pumps
Chief
Hydraulic PTO Pump, 1000RPM, 25 Min. HP
Mfr # GP-PTO-A-5-21-S
Zoro # G9798476
product price: $824.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM 1000
- Min. HP 25 hp
- Displacement 5.7 cu in/rev
- GPM @ 2000 PSI 22.1
- Max. Pressure (PSI) 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # GP-PTO-A-5-21-S
- Zoro # G9798476
- Country of Origin China
- Category Hydraulic PTO Pumps
Dimensions
Shaft Dia. (In.) | 1-3/8 |
Shaft Outer Diameter | 1 3/8 in |
Media Intake Connection Size | SAE 16 |
Discharge Connection Size | SAE 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic PTO Pump |
RPM | 1000 |
Min. HP | 25 hp |
Displacement | 5.7 cu in/rev |
GPM @ 2000 PSI | 22.1 |
Max. Pressure (PSI) | 2500 |
Displacement (cc/rev) | 5.7 |
Outlet Port (In.) | SAE 12 |
Shaft Type | 1-3/8 in dia, 21-Teeth |
Inlet Port (In.) | SAE #16 |
Rotation | CCW |
HP Required | 25 |
Operating Pressure - Maximum | 2,500 psi |
Horsepower - Maximum | 25 hp |
Motor Speed - Maximum | 1,000 RPM |
Flow Rate - Maximum | 22.1 gpm |
Number of Shaft Teeth | 21 |
Displacement per Revolution | 5.5 cu in/rev |
Description
Hydraulic PTO Pump, Flow Rate - Maximum 22.1 gpm, Displacement per Revolution 5.5 cu in/rev, Operating Pressure - Maximum 2,500 psi, Motor Speed - Maximum 1,000 RPM, Media Intake Connection Size SAE 16, Discharge Connection Size SAE 12, Number of Shaft Teeth 21, Rotation CCW, Horsepower - Maximum 25 hp, Shaft Outer Diameter 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Re-Hi888033 Piston Driver Assembly For Hitachi Nv90Ag, 1-Pk (RE-HI888033)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 32 # of Teeth (40BS32H X 1)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (P-LP-450)
- GATES Hi-Power II Belts, C114 (C114)
- CHIEF Hydraulic PTO Pump, 540RPM, 21 Min. HP (GP-PTO-A-9-6-S)
- CHIEF Hydraulic PTO Pump, 540RPM, 13 Min. HP (GP-PTO-A-5-6-S)
- CHIEF Hydraulic PTO Pump, 1000RPM, 43 Min. HP (GP-PTO-A-9-21R)
- PRINCE Hydraulic Pto Pump 40Lbs (HC-P-K11)
- DELAVAN AG PUMPS Hydraulic PTO Pump, 21gpm, 540rpm, 30hp (PMP-9.9-540)
- PRINCE Pto Pump, Hydraulic (HC-PTO-1A)
- Chief Hydraulic PTO Pumps