Shop All Hydraulic Power Units
Chief
Hydraulic Power Unit, 2.5 gpm to 2300 psi
Mfr # GFGX39F08NVS20O-21
Zoro # G3024677
product price: $3,750.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,750.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Nominal Flow 6.4 gpm
- Max. Pressure 2,100 psi
- Reservoir Capacity 20 gal
- Features 6.4 gpm to 2100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # GFGX39F08NVS20O-21
- Zoro # G3024677
- Country of Origin China
- Category Hydraulic Power Units
Dimensions
Engine Size | 390cc |
Width | 40" |
Length | 24" |
Height | 24" |
Overall Height | 24 in |
Overall Width | 40 in |
Overall Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Nominal Flow | 6.4 gpm |
Max. Pressure | 2,100 psi |
Reservoir Capacity | 20 gal |
Features | 6.4 gpm to 2100 psi |
Engine HP | 13.0 |
Engine Brand | Honda |
Fluid Port NPT | 1/2" Outlet, 3/4" Inlet |
Relief Valve Range | 1500 to 3000 psi |
dBA | Chief |
Includes | Motor and Tank |
Item | Gas Powered Hydraulic Power Unit |
Frame Design - Hydraulic Power Units | Frame Mount |
Description
Gas Powered Hydraulic Power Unit, Engine Size 390cc, Engine Brand Honda, Max. Pressure 2,100 psi, Nominal Flow 6.4 gpm, Reservoir Capacity 20 gal, Relief Valve Range 1500 to 3000 psi, Overall Length 24 in, Overall Width 40 in, Overall Height 24 in, Includes Motor and Tank
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 3/8 X 3/8 X 28,146028 (146028)
- LINCOLN Grease Gun, Lever, 7500 psi, 16 oz. (1142CLR)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6753910253)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU03)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253100)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253119)
- CHIEF Power Unit 1.3 Gpm, 2800 PSI, Sae 6 Work Port, 12 Vdc, 253329 (253329)
- CHIEF Power Unit Ac 1.6 Gpm, Sae 6 Port Size, 2600 PSI, 253327 (253327)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1000psi (M-4504-0161)
- MAXIM Hydraulic Power Unit 3 Gallon Steel Tank Double Acting, No Remote (253307)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1000psi (T65C405C03B0-01)
- Chief Hydraulic Power Units