Shop All Hydraulic Power Units
Chief
Hydraulic Power Unit, 2.5 gpm to 2300 psi
Mfr # GFGX16F3.2NVS05O-23
Zoro # G3498349
product price: $2,570.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,570.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Nominal Flow 2.5 gpm
- Max. Pressure 2,300 psi
- Reservoir Capacity 5 gal
- Fluid Port NPT 1/2" Outlet, 3/4" Inlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # GFGX16F3.2NVS05O-23
- Zoro # G3498349
- Country of Origin China
- Category Hydraulic Power Units
Dimensions
Width | 36" |
Length | 24" |
Engine Size | 160cc |
Height | 20" |
Overall Length | 24 in |
Overall Height | 20 in |
Overall Width | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Nominal Flow | 2.5 gpm |
Max. Pressure | 2,300 psi |
Reservoir Capacity | 5 gal |
Fluid Port NPT | 1/2" Outlet, 3/4" Inlet |
Engine HP | 5.5 |
Includes | Motor and Tank |
Item | Gas Powered Hydraulic Power Unit |
dBA | Chief |
Engine Brand | Honda |
Relief Valve Range | 1500 to 3000 psi |
Features | 2.5 gpm to 2300 psi |
Frame Design - Hydraulic Power Units | Frame Mount |
Description
Gas Powered Hydraulic Power Unit, Engine Size 160cc, Engine Brand Honda, Max. Pressure 2,300 psi, Nominal Flow 2.5 gpm, Reservoir Capacity 5 gal, Relief Valve Range 1500 to 3000 psi, Overall Length 24 in, Overall Width 36 in, Overall Height 20 in, Includes Motor and Tank
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY 2501/2Bulk Hose (HFZ12250YW)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 60 Series (H4-62-T10)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT (CPHS441)
- CHIEF Power Unit 1.3 Gpm, 2800 PSI, Sae 6 Work Port, 12 Vdc, 253329 (253329)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253100)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253119)
- CHIEF Power Unit Ac 1.6 Gpm, Sae 6 Port Size, 2600 PSI, 253327 (253327)
- BAILEY 12V DC Hydraulic Power Unit, 1.3 GPM @ 2500 PSI, Single Acting, with 3 gallon Poly Tank (253145)
- WHEELER-REX Rising Stem Hand Wheel Adapter (13970)
- MAXIM Power Unit 12V Dc Double Acting, Solenoid Operated, 1.3 Gallon Poly Tank (253309)
- Chief Hydraulic Power Units