Shop All Hydraulic Gear Pumps
Chief
Hydraulic Motor, 18.08 CID, 250 RPM
Mfr # BMER-1-300-MP-G2-S
Zoro # G4732843
product price: $457.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 18.08 in.
- Max. Pressure 2973
- Max. RPM 250
- Nominal Flow (GPM) 19.8
- Weight 25 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # BMER-1-300-MP-G2-S
- Zoro # G4732843
- UPC # 615986033913
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Displacement (Cu. In./Rev.) | 18.08 in. |
Max. Pressure | 2973 |
Max. RPM | 250 |
Item | Hydraulic Motor,18.08 CID,250 RPM |
Nominal Flow (GPM) | 19.8 |
Weight | 25 lbs. |
Description
Hydraulic Motor,18.08 CID,250 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting Kit, Metric Type, 90 Pieces (GFD6000)
- KOYO Needle Roller Brg, 610, 3/8in Bore, Open (B-610)
- DYNABRADE Slack, Attachment Assembly, 66643 (66643)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- CHIEF Hydraulic Gear Pump, 1.22 Dsplacemnt, Left (CBD-F330-A-P-A)
- CHIEF Gear Pump 0.73 Cid, 3600 Rpm, 3626 PSI, 175 F, Sae-10 Pressure Ports (252161)
- CHIEF Gear Pump, 1.22 CID, CW Rotation (252430)
- CHIEF Gear Pump, 0.36 CID, CW Rotation (252431)
- CHIEF Hydraulic Gear Pump, 0.61 Dsplacemnt, Left (CBD-F310-A-P-A)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.12 Cid, .97 Gpm at 2000 Rpm, 3625 PSI (GP-F10-20-P-C)
- CONCENTRIC INTERNATIONAL Gear Pump 0.258 Cid, 2 Gpm at 1800 Rpm, 2300 PSI, 4-Bolt, Sae 8 (250059)
- Chief Hydraulic Gear Pumps