Shop All Hydraulic Gear Pumps
Chief
Hydraulic Gear Pump, 0.73 Dsplacemnt, Left
Mfr # CB2A-F11SFA
Zoro # G9975402
product price: $205.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 0.73
- GPM @ 1800 RPM and 1000 PSI 5.68
- GPM @ 3600 RPM and 1000 PSI 11.3
- Max. Continuous PSI 3,000
- Max. Pressure 3626
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CB2A-F11SFA
- Zoro # G9975402
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Length (In.) | 4.25 in |
Width (In.) | 5.11 in |
Discharge Connection Size | 7/8"-14 |
Media Intake Connection Size | 1 1/16"-12 |
Shaft Outer Diameter | 5/8 in |
Overall Length | 4.1 in |
Overall Width | 5.1 in |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.701 cu in/rev, Media Intake Connection Size 1 1/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 4,000 RPM, Motor Speed - Minimum 2,000 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum/Cast Iron, Media Intake Connection Type SAE, Oil Temperature - Maximum 175 Degrees F, Overall Length 4.1 in, Overall Width 5.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN INDUSTRIAL Easy-Out Tools (LNI-66953)
- FESTO Push-In T-Fitting QSTF-G1/8-6 (QSTF-G1/8-6)
- PIX Belt, B/5L, 21/32 x 84 in. OC (B81/5L840)
- SPEEDAIRE O-ring Kit (PN31CCP25G)
- CHIEF Gear Pump, 1.22 CID, CW Rotation (252430)
- CHIEF Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Port (118049)
- CHIEF Hydraulic Motor, 18.08 CID, 250 RPM (BMER-1-300-MP-G2-S)
- CHIEF Hydraulic Gear Pump, Two Stage, 11 gpm (CBNA-8.8/3.6A)
- CHIEF Gear Pump 0.73 Cid, 3600 Rpm, 3626 PSI, 175 F, Sae-10 Pressure Ports (252161)
- CHIEF Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Ports (252210)
- PARKER 7/8in Hydraulic Vane Pump (17BSB141R01B100)
- Chief Hydraulic Pumps