Shop All Hydraulic Gear Pumps
Chief
Hydraulic Gear Pump, 0.36 Dsplacemnt, Left
Mfr # CBD-F306-A-P-A
Zoro # G9975375
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Displacement (Cu. In./Rev.) 0.36
- GPM @ 1800 RPM and 1000 PSI 2.8
- GPM @ 3600 RPM and 1000 PSI 5.61
- Max. Continuous PSI 3,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # CBD-F306-A-P-A
- Zoro # G9975375
- UPC # 615986024287
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Length (In.) | 3.87 in |
Width (In.) | 5.11 in |
Media Intake Connection Size | 12 in |
Overall Length | 3.9 in |
Shaft Outer Diameter | 5/8 in |
Discharge Connection Size | 10 in |
Overall Width | 5.1 in |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.36 cu in/rev, Media Intake Connection Size 12 in, Discharge Connection Size 10 in, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 2,000 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum/Cast Iron, Media Intake Connection Type SAE, Oil Temperature - Maximum 175 Degrees F, Overall Length 3.9 in, Overall Width 5.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFK0)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (400514)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NML5S)
- GATES PowerGrip HTD Belts, 360-5M-15 (360-5M-15)
- CHIEF Hydraulic Gear Pump, 0.61 Dsplacemnt, Left (CBD-F310-A-P-A)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.12 Cid, .97 Gpm at 2000 Rpm, 3625 PSI (GP-F10-20-P-C)
- CHIEF Hydraulic Gear Pump, 11 GPM (250092)
- CHIEF Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Port (118049)
- CHIEF Gear Pump 7/8. Keyed Shaft, 2.07 Cid, 16.7 Gpm at 2000 Rpm, 3625 PSI (252174)
- CHIEF Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm (252217)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- Chief Hydraulic Pumps