Shop All Hydraulic Control Valves
Chief
Hydraulic Directional Valve
Mfr # C273446
Zoro # G7585277
original price:
$205.99
14% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 1
- Valve Ways and Positions 4-Way/3-Position
- Spool Action Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # C273446
- Zoro # G7585277
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/4 in NPT |
Outlet Port Size - Hydraulic Valves | 3/4 in NPT |
Work Port Size - Hydraulic Valves | 1/2 in NPT |
Width (In.) | 4 1/2 in |
Height (In.) | 3 in |
Length (In.) | 9 in |
Overall Width | 4.5 in |
Overall Length | 9 in |
Overall Height | 3 in |
Tank Connection Size | 3/4 in |
Pressure Connection Size | 3/4 in |
Work Connection Size | 1/2 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 25 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 2,750 psi, Spool Action Manual, Center Position Tandem Center, Number of Spools 1, Pressure Setting - Minimum 1,000 psi, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 2,750 psi, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type NPT, Pressure Connection Size 3/4 in, Tank Connection Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR 1/2 (R100-4)
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm (10MM SOFT CTL X 400MM)
- HOUGEN HMD934 Presurrized Coolant System (08446)
- CHIEF Control Valve, 10 GPM, 1 Spool (220932)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- CHIEF Directional Valve, DO5,115VAC, Tandem (D05S-2C-115A-35)
- CHIEF Directional Valve, DO3,115VAC, Closed (D03S-1A-115A-35)
- CHIEF Control Valve, 21 GPM, 4 Spool (220902)
- CHIEF Rotary Flow Dividers, 0.517 CID (253063)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223014 (223014)
- Chief Hydraulic Valves