Shop All Hydraulic Control Valves
Chief
Hydraulic Directional Valve, 4Wys, 3Spools
Mfr # 3P40
Zoro # G9798704
product price: $301.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 3
- Valve Ways and Positions 4-Way/3-Position
- Spool Action Spring Center to Neutral
- Max. Flow - Hydraulic Valves 10 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 3P40
- Zoro # G9798704
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | #10 SAE |
Outlet Port Size - Hydraulic Valves | #10 SAE |
Work Port Size - Hydraulic Valves | #8 SAE |
Length (In.) | 7 1/2 in |
Height (In.) | 2 23/64 in |
Width (In.) | 6 1/2 in |
Overall Height | 2.359 in |
Overall Length | 7.5 in |
Overall Width | 6.5 in |
Pressure Connection Size | #10 |
Tank Connection Size | #10 |
Work Connection Size | #8 |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 10 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,625 psi, Spool Action Spring Center to Neutral, Center Position Tandem Center, Number of Spools 3, Pressure Setting - Minimum 1,500 psi, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 3,625 psi, Work Connection Type SAE 45 Degrees Flare, Pressure Connection Type SAE 45 Degrees Flare, Tank Connection Type SAE 45 Degrees Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 50 psi (SA38-1A050)
- ZORO SELECT Connector, Duct Hose (0140-1000-0001)
- PIX Belt, B/5L, 21/32 x 38 in. OC (B35/5L380)
- LUBRIPLATE No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease (L0067-005)
- CHIEF Hydraulic Steering Motor 9.76 Cid 4.2 Gpm, Sae 8 Ports, 2320 PSI, 254425 (254425)
- CHIEF Control Valve, 10 GPM, 2 Spool (220907)
- CHIEF Control Valve, 18 GPM, 1 Spool (220997)
- CHIEF Control Valve, 30 GPM, 1 Spool (220929)
- CHIEF Control Valve, 13 GPM, 2 Spool (220872)
- CHIEF Control Valve, 21 GPM, 4 Spool (220902)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228957 (228957)
- Chief Hydraulic Control Valves