Shop All Hydraulic Control Valves
Chief
Hydraulic Directional Valve, 2 Spool
Mfr # 2P80
Zoro # G5496206
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 2
- Valve Ways and Positions 4-Way/3-Position
- Spool Action Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 2P80
- Zoro # G5496206
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | #10 SAE |
Outlet Port Size - Hydraulic Valves | #10 SAE |
Height (In.) | 3 1/2 in |
Work Port Size - Hydraulic Valves | #10 SAE |
Length (In.) | 9 1/2 in |
Width (In.) | 6 1/2 in |
Overall Width | 6.5 in |
Overall Height | 3.5 in |
Overall Length | 9.5 in |
Tank Connection Size | #10 |
Work Connection Size | #10 |
Pressure Connection Size | #10 |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 21 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,625 psi, Spool Action Manual, Center Position Tandem Center, Number of Spools 2, Pressure Setting - Minimum 1,500 psi, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 2,500 psi, Work Connection Type SAE 45 Degrees Flare, Pressure Connection Type SAE 45 Degrees Flare, Tank Connection Type SAE 45 Degrees Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMP-N-3100)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-111 RESALE (123344 1-11/16 SC INS)
- PROTECTIONPRO Grease Fitting Adapter Set (PR1101098)
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55656FZ)
- CHIEF Selector Valve, Two-Position, 20 GPM (220936)
- CHIEF Control Valve, 25 GPM, 3 Spool (220575)
- CHIEF Prssre Compnstn Flw Cntrl Vlve, 0-16 GPM (252570)
- CHIEF Control Valve, 10 GPM, 2 Spool (220956)
- CHIEF Diverter Selector Valve 32 Gpm, 3190 PSI, Closed Center, Sae #12 Port (450218)
- CHIEF Control Valve, 30 GPM, 2 Spool (220930)
- CHIEF Sectional Control Valves Accessory 3500 PSI, 3/4" NPT (223051)
- Chief Hydraulic Valves