Shop All Double Acting Hydraulic Cylinders
Chief
Hydraulic Cylinder, 5" Bore Dia.
Mfr # 502422TCU4
Zoro # G7747531
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Style Tie-Rod
- Bore Dia. 5 in
- Stroke Length 24 in
- Max. Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 502422TCU4
- Zoro # G7747531
- Country of Origin Switzerland
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 24 in |
Retracted Length | 36 1/4 in |
Rod Dia. | 2 1/4 in |
Port Size | #12 SAE |
Extended Length | 60 1/4 in |
Dimension K (In.) | 1 1/2-12 |
Dimension D (In.) | 2.118 |
Port Size (SAE) | #12 |
Dimension P (In.) | 47/64 |
Dimension J (In.) | 1.130 |
Dimension F (In.) | 2.125 |
Rod Dia. (In.) | 2-1/4 |
Pin Dia. | 1 1/4 in |
Dimension E (In.) | 2.925 |
Bore Dia. (In.) | 5 |
Dimension B (In.) | SAE 8 |
Dimension G (In.) | 4.089 |
Dimension A (In.) | 1/4 |
Dimension C (In.) | 1.378 |
Dimension H (In.) | 1.200 |
Dimension V (In.) | 6-1/2 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 5 in, Stroke Length 24 in, Rod Dia. 2 1/4 in, Retracted Length 36 1/4 in, Port Size #12 SAE, Extended Length 60 1/4 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X062KW)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 208-230/460V AC Voltage, 3,465 Nameplate RPM (48ZJ86)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 24mm (L09924MM)
- ENERPAC FZ1660, High Pressure Fitting, Swivel, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Female (FZ1660)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (287002)
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 19.5 Stroke - 1.5 Rod (288609)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod. (297123)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 23.5 Stroke - 1.5 Rod (288610)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287296)
- Chief Hydraulic Cylinders