Shop All Double Acting Hydraulic Cylinders
Chief
Hydraulic Cylinder, 3" Bore Dia.
Mfr # 302415TCU3
Zoro # G0211631
product price: $317.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 24 in
- Max. Pressure 3,000 psi
- Retracted Length 34 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 302415TCU3
- Zoro # G0211631
- Country of Origin Switzerland
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 24 in |
Retracted Length | 34 1/4 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 58 1/4 in |
Dimension F (In.) | 2.125 |
Port Size (SAE) | #8 |
Dimension K (In.) | 1 1/4-12 |
Bore Dia. (In.) | 3 |
Dimension H (In.) | 1.167 |
Dimension B (In.) | SAE 8 |
Dimension E (In.) | 2.827 |
Dimension D (In.) | 2.060 |
Pin Dia. | 1 in |
Dimension G (In.) | 3.307 |
Dimension J (In.) | 1.060 |
Dimension V (In.) | 3-63/64 |
Dimension A (In.) | 3/16 |
Dimension C (In.) | 1.060 |
Rod Dia. (In.) | 1-1/2 |
Dimension P (In.) | 7/16 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 24 in, Rod Dia. 1 1/2 in, Retracted Length 34 1/4 in, Port Size #8 SAE, Extended Length 58 1/4 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE SCREW ADAPT 3/8-24X5/8-18X3.06 (12097)
- MILTON Brass Hole Ferrule, 1"x.656 I.D. (1654-6)
- NATIONAL Small Bore Metric Seals, 60X90X8-R2LS32-S (60X90X8-R2LS32-S)
- DODGE Grip Tight Adapter Ball Bearings, GT Bearing Inserts, INS-GT-203 (129792 2-3/16 GT 203 ASSY INS)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288503)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (207432)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (287242)
- CHIEF Hydraulic Cylinder, 2-1/2" Bore Dia. (251211TCU3)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 42 Stroke - 1.5 Rod (207454)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 24 In Stroke (218-326)
- Chief Double Acting Hydraulic Cylinders