Shop All Double Acting Hydraulic Cylinders
Chief
Hydraulic Cylinder, 3" Bore Dia.
Mfr # 301615TCU3
Zoro # G7747671
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 16 in
- Max. Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 301615TCU3
- Zoro # G7747671
- Country of Origin Switzerland
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 16 in |
Retracted Length | 31 1/2 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 47 1/2 in |
Port Size (SAE) | #8 |
Pin Dia. | 1 in |
Dimension F (In.) | 2.125 |
Dimension H (In.) | 1.167 |
Dimension B (In.) | SAE 8 |
Dimension P (In.) | 7/16 |
Dimension K (In.) | 1 1/4-12 |
Rod Dia. (In.) | 1-1/2 |
Dimension E (In.) | 2.827 |
Dimension D (In.) | 2.060 |
Dimension A (In.) | 3/16 |
Bore Dia. (In.) | 3 |
Dimension G (In.) | 8.602 |
Dimension V (In.) | 3-63/64 |
Dimension J (In.) | 1.060 |
Dimension C (In.) | 1.060 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 16 in, Rod Dia. 1 1/2 in, Retracted Length 31 1/2 in, Port Size #8 SAE, Extended Length 47 1/2 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI40Y-56C-50:1)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- KRYTOX 0.8 kg Cartridge White (XHT-BDZ)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X20X20)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (207528)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (287008)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (207382)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (287302)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (212706)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod. (297082)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 54 Stroke - 2.25 Rod (212774)
- Chief Double Acting Hydraulic Cylinders