Shop All Double Acting Hydraulic Cylinders
Chief
Hydraulic Cylinder, 3" Bore Dia.
Mfr # 300812TCU3
Zoro # G7747656
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 8 in
- Max. Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 300812TCU3
- Zoro # G7747656
- Country of Origin Switzerland
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 8 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | #8 SAE |
Extended Length | 28 1/4 in |
Dimension H (In.) | 1.167 |
Dimension C (In.) | 1.060 |
Dimension P (In.) | 7/16 |
Dimension B (In.) | SAE 8 |
Dimension F (In.) | 2.125 |
Bore Dia. (In.) | 3 |
Dimension D (In.) | 2.060 |
Dimension V (In.) | 3-63/64 |
Port Size (SAE) | #8 |
Dimension G (In.) | 5.352 |
Dimension J (In.) | 1.060 |
Pin Dia. | 1 in |
Dimension A (In.) | 3/16 |
Rod Dia. (In.) | 1-1/4 |
Dimension K (In.) | 1 1/4-12 |
Dimension E (In.) | 2.827 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 8 in, Rod Dia. 1 1/4 in, Retracted Length 20 1/4 in, Port Size #8 SAE, Extended Length 28 1/4 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Repair Kit, 4 In Bore (2ZB78)
- CARLISLE BX59 Gold-Ribbon Cog-Belt (BX59)
- ENERPAC Repair Kit (P50K1)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (207444)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 15 Stroke - 1.75 Rod (207468)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212677)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (207498)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 60 Stroke - 4 Rod (216169)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (207424)
- HORIUCHI MACHINERY 80Mm 14Mpa 400Mm Double Acting Hydraulic Cylinder (FF-SE 1FA80BB400BDD)
- Chief Double Acting Hydraulic Cylinders