Shop All Double Acting Hydraulic Cylinders
Chief
Hydraulic Cylinder, 3-1/2" Bore Dia.
Mfr # 351615TCU3
Zoro # G7747680
product price: $287.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 1/2 in
- Stroke Length 16 in
- Max. Pressure 3,000 psi
- Retracted Length 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 351615TCU3
- Zoro # G7747680
- Country of Origin Switzerland
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/2 in |
Stroke Length | 16 in |
Retracted Length | 31 1/2 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 47 1/2 in |
Pin Dia. | 1 in |
Dimension E (In.) | 2.756 |
Dimension F (In.) | 2.125 |
Port Size (SAE) | #8 |
Dimension A (In.) | 3/16 |
Dimension C (In.) | 1.060 |
Dimension B (In.) | SAE 8 |
Rod Dia. (In.) | 1-1/2 |
Dimension J (In.) | 1.060 |
Dimension P (In.) | 1/2 |
Bore Dia. (In.) | 3-1/2 |
Dimension K (In.) | 1 1/4-12 |
Dimension H (In.) | 1.167 |
Dimension V (In.) | 4-33/64 |
Dimension D (In.) | 2.000 |
Dimension G (In.) | 8.602 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 1/2 in, Stroke Length 16 in, Rod Dia. 1 1/2 in, Retracted Length 31 1/2 in, Port Size #8 SAE, Extended Length 47 1/2 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ912 (XPZ912)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPC3)
- REELCRAFT Spacing Washer (300034)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-5/16-12, 1-11-1/2, Strt (2216-16-16S)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 48 Stroke 1.375 Rod (287244)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 20 Stroke - 3 Rod (216143)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 10 - 1.75 Rod (287276)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 18 Stroke - 2.5 Rod (216138)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (212689)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.25 Rod (287222)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- Chief Hydraulic Cylinders