Shop All Double Acting Hydraulic Cylinders
Chief
Hydraulic Cylinder, 3-1/2" Bore Dia.
Mfr # 350815TCU3
Zoro # G7747516
Free Shipping & Returns
Not eligible for select promotions
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 1/2 in
- Stroke Length 8 in
- Max. Pressure 3,000 psi
- Retracted Length 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 350815TCU3
- Zoro # G7747516
- Country of Origin Switzerland
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/2 in |
Stroke Length | 8 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 28 1/4 in |
Dimension A (In.) | 3/16 |
Dimension D (In.) | 2.000 |
Dimension F (In.) | 2.125 |
Dimension V (In.) | 4-33/64 |
Rod Dia. (In.) | 1-1/2 |
Dimension J (In.) | 1.060 |
Dimension E (In.) | 2.756 |
Dimension C (In.) | 1.060 |
Dimension K (In.) | 1 1/4-12 |
Dimension B (In.) | SAE 8 |
Dimension P (In.) | 1/2 |
Bore Dia. (In.) | 3-1/2 |
Dimension H (In.) | 1.167 |
Port Size (SAE) | #8 |
Pin Dia. | 1 in |
Dimension G (In.) | 5.352 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 1/2 in, Stroke Length 8 in, Rod Dia. 1 1/2 in, Retracted Length 20 1/4 in, Port Size #8 SAE, Extended Length 28 1/4 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Repair Kit (239-2277)
- NATIONAL Manual Trans Output Shaft Seal, 472439 (472439)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 2-7/16 in Bore, 6.94 to 7.31 in L Bolt Center-to-Center (070328)
- TRITAN 2 Bolt Flange Unit, Insert, Set Screw, 20mm Bore, 2.8150-in. Bolt-Hole to Bolt-Hole Center, 90mm L (SBLF204-20MMG)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (207506)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod (287030)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (207427)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.375 Rod (207412)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (212706)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288506)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- Chief Double Acting Hydraulic Cylinders