Shop All Double Acting Hydraulic Cylinders
Chief
Hydraulic Cylinder, 2" Bore Dia.
Mfr # 202011TCU3
Zoro # G7747489
product price: $213.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 in
- Stroke Length 20 in
- Max. Pressure 3,000 psi
- Retracted Length 30 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 202011TCU3
- Zoro # G7747489
- Country of Origin Switzerland
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 20 in |
Retracted Length | 30 1/4 in |
Rod Dia. | 1 1/8 in |
Port Size | #8 SAE |
Extended Length | 50 1/4 in |
Port Size (SAE) | #8 |
Bore Dia. (In.) | 2 |
Dimension J (In.) | 1.060 |
Dimension A (In.) | 3/16 |
Dimension B (In.) | SAE 8 |
Dimension E (In.) | 2.693 |
Dimension G (In.) | 3.490 |
Dimension F (In.) | 2.125 |
Dimension V (In.) | 2-7/8 |
Dimension C (In.) | 1.000 |
Dimension H (In.) | 1.167 |
Rod Dia. (In.) | 1-1/8 |
Pin Dia. | 1 in |
Dimension D (In.) | 2.020 |
Dimension K (In.) | 1 1/8-12 |
Dimension P (In.) | 23/64 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 20 in, Rod Dia. 1 1/8 in, Retracted Length 30 1/4 in, Port Size #8 SAE, Extended Length 50 1/4 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 180VDC (1F648A)
- KBC Ball Bearing, 60mm x 130mm x 31mm, single row deep groove ball bearing, two contact seals, C3 Fit (6312-2RS KBC)
- EVERCOAT All Purp Filler Wht 1Qt (100570)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1792,224 Teeth (Y-1792)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.375 Rod SAE 8 (207408)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (287211)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod. (297068)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (207506)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 18 Stroke - 2.5 Rod (216138)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.75 Rod (212739)
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (288-313)
- Chief Hydraulic Cylinders