Shop All Double Acting Hydraulic Cylinders
Chief
Hydraulic Cylinder, 2" Bore Dia.
Mfr # 200811TCU3
Zoro # G7747507
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Style Tie-Rod
- Bore Dia. 2 in
- Stroke Length 8 in
- Max. Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 200811TCU3
- Zoro # G7747507
- Country of Origin Switzerland
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 8 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 1/8 in |
Port Size | #8 SAE |
Extended Length | 28 1/4 in |
Dimension E (In.) | 2.693 |
Dimension J (In.) | 1.060 |
Dimension A (In.) | 3/16 |
Dimension V (In.) | 2-7/8 |
Dimension F (In.) | 2.125 |
Pin Dia. | 1 in |
Rod Dia. (In.) | 1-1/8 |
Port Size (SAE) | #8 |
Dimension H (In.) | 1.167 |
Bore Dia. (In.) | 2 |
Dimension C (In.) | 1.000 |
Dimension D (In.) | 2.020 |
Dimension B (In.) | SAE 8 |
Dimension K (In.) | 1 1/8-12 |
Dimension P (In.) | 23/64 |
Dimension G (In.) | 5.490 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 8 in, Rod Dia. 1 1/8 in, Retracted Length 20 1/4 in, Port Size #8 SAE, Extended Length 28 1/4 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Unloader Valve (CW210001AV)
- NTN NTN 6207Z, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Single Shielded (6207Z)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (UCFL201-8)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-11)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (400710)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 8 Stroke 1.25 Rod (287207)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 24 Stroke - 3 Rod (216144)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287063)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (212684)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (212683)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (287292)
- Chief Hydraulic Cylinders