Shop All Double Acting Hydraulic Cylinders
Chief
Hydraulic Cylinder, 2" Bore Dia.
Mfr # 200411TCU3
Zoro # G7747470
original price:
$192.99
9% off
new price: $173.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 in
- Stroke Length 4 in
- Max. Pressure 3,000 psi
- Retracted Length 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 200411TCU3
- Zoro # G7747470
- Country of Origin Switzerland
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 4 in |
Retracted Length | 14 1/4 in |
Rod Dia. | 1 1/8 in |
Port Size | #8 SAE |
Extended Length | 18 1/4 in |
Dimension K (In.) | 1 1/8-12 |
Port Size (SAE) | #8 |
Dimension A (In.) | 3/16 |
Dimension H (In.) | 1.167 |
Dimension D (In.) | 2.020 |
Dimension E (In.) | 2.693 |
Pin Dia. | 1 in |
Dimension B (In.) | SAE 8 |
Rod Dia. (In.) | 1-1/8 |
Dimension F (In.) | 2.125 |
Dimension V (In.) | 2-7/8 |
Bore Dia. (In.) | 2 |
Dimension G (In.) | 3.490 |
Dimension P (In.) | 23/64 |
Dimension J (In.) | 1.060 |
Dimension C (In.) | 1.000 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 4 in, Rod Dia. 1 1/8 in, Retracted Length 14 1/4 in, Port Size #8 SAE, Extended Length 18 1/4 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1 x 39in PL, T78 (390H100)
- GLOBAL G2SC-093-SS Two-Piece Clamping Collar (G2SC-093-SS)
- LOC-LINE Element Clamp, 3/4", PK4 (61535)
- BANDO 14M Ht Timing Belt, 1778-14M-55 (1778-14M-55)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 42 Stroke - 1.75 Rod (212740)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (207388)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (287282)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (287265)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (212688)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 36 Stroke 1.25 Rod (287219)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod. (297141)
- Chief Hydraulic Cylinders