Shop All Double Acting Hydraulic Cylinders
Chief
Hydraulic Cylinder, 2-1/2" Bore Dia.
Mfr # 250811TCU3
Zoro # G7747498
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Style Tie-Rod
- Bore Dia. 2 1/2 in
- Stroke Length 8 in
- Max. Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 250811TCU3
- Zoro # G7747498
- Country of Origin Switzerland
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Stroke Length | 8 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 1/8 in |
Port Size | #8 SAE |
Extended Length | 28 1/4 in |
Bore Dia. (In.) | 2-1/2 |
Dimension C (In.) | 1.000 |
Dimension K (In.) | 1 1/8-12 |
Dimension J (In.) | 1.060 |
Dimension D (In.) | 2.060 |
Dimension G (In.) | 5.490 |
Pin Dia. | 1 in |
Rod Dia. (In.) | 1-1/8 |
Dimension F (In.) | 2.125 |
Dimension V (In.) | 3-3/4 |
Dimension H (In.) | 1.167 |
Port Size (SAE) | #8 |
Dimension B (In.) | SAE 8 |
Dimension E (In.) | 2.713 |
Dimension P (In.) | 23/64 |
Dimension A (In.) | 3/16 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 8 in, Rod Dia. 1 1/8 in, Retracted Length 20 1/4 in, Port Size #8 SAE, Extended Length 28 1/4 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.781 in OD x 1/4 in W, Nitrile Lip (11164)
- BROWNING EPDM Notched Belt 98% Efficient (5VX1060)
- DAYTON Motor Start Capacitor, 88-108 MFD, Round (2MDN9)
- PARKER Hydraulic Hose, 1/2 In. I.D, 100 ft. L (801-8-BLK-100)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 54 Stroke - 2.25 Rod (212774)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (287261)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (287216)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (207506)
- CHIEF Hydraulic Cylinder, 4" Bore Dia. (402420TCU3)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (216124)
- Chief Hydraulic Cylinders