Shop All Projectors
Chief
Hitachi Cp-X430, RPA430
Mfr # RPA430
Zoro # G5180403
product price: $139.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Width 6.3"
- Depth 5.5"
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPA430
- Zoro # G5180403
- Country of Origin Unknown
- Category Projectors
Dimensions
Height | 1.8" |
Width | 6.3" |
Depth | 5.5" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | Hitachi CP-X430W Projector, 3M MP-8765 Projector, Boxlight CP-775i Projector, MCSI MC-X2500 Projector, Liesegang DV-400 Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTONBUHL HamiltonBuhl Portable Compact Disc Player (HACX-114)
- VERBATIM DVD+R Dual Disc, 8.50 GB, 240 min, 8x, PK5 (VER95311)
- TRANSCEND INFORMATION 16Gb Cf Card (Cf170) (TS16GCF170)
- POPSOCKETS PopGrip Premium, Clear Iridescent (805443)
- TECHNAXX Mini LED HD Beamer TX-127, 2,000 lm, 1280 x 720 Pixels (4869)
- KODAK Luma 75 Ultra Mini Portable Projector - 100" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS75)
- NEC DISPLAY SOLUTIONS Wuxga Lcd; 5500 Lumen Entry Level Installationprojector Hv Lens Shift (NP-P554U)
- KODAK Luma 450 Portable Full HD Smart Projector - Wi-Fi, Bluetooth, HDMI Mini Home Theater System (RODPJS450)
- ACCUFORM LED Projector With Lens (VPL901)
- EPSON Epson® PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 Pixels, 1.2x Zoom (V11H794120)
- TECHNAXX Full HD 1080P Projector TX-177, 15,000 lm, 1920 x 1080 Pixels (4971)
- Chief Projectors