Shop All Cooling Racks
Chief
Hinged Vent Panel/2 Space
Mfr # HVP-2
Zoro # G5368676
product price: $32.99
/ea
Not eligible for select promotions
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name 2U Hinged Vent Panel
- Product Type Vent Panel
- Product Color Black Powder Coat
- Product Material Steel
- Product Series HVP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # HVP-2
- Zoro # G5368676
- UPC # 670429039631
- Country of Origin United States
- Category Cooling Racks
Dimensions
Compatible Rack Height | 2U |
Details
Promotion Restriction | Not eligible for promotion |
Product Name | 2U Hinged Vent Panel |
Product Type | Vent Panel |
Product Color | Black Powder Coat |
Product Material | Steel |
Product Series | HVP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter, For Mfr. No. AVK44 (AFLT44)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 1300V AC (PSR073UL0500X)
- FPE Federal Pacific Filler Plate (VPKNCFS)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- Chief Cooling Racks