Shop All Hydraulic Pressure Relief Valves
Chief
High Pressure Relief Valve 16 Gpm, 2500 PSI, 1/2 NPTf Ports, 220967
Mfr # 220967
Zoro # G2649636
product price: $72.89
/ea
Not eligible for select promotions
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/2 in. NPTF
- Max. Pressure (PSI) 2500 PSI
- Max. Flow - Hydraulic Valves 16
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220967
- Zoro # G2649636
- UPC # 615986031698
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size | 1/2 in. NPTF |
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure (PSI) | 2500 PSI |
Max. Flow - Hydraulic Valves | 16 |
Weight | 3 lbs |
Description
Similar to Prince RD1800 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDE2)
- DIXON HTSeries Coupler SS, 1/2", FemaleNPTF, 1/2" (4HTF4-SS)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, El (2039-12-12S)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFR1)
- ENERPAC Relief Valve Assy (DA8802900SR)
- PARKER Valve, Reduce/Relieve (PRH101S50)
- INTERNATIONAL FLUID POWER International Fluid Power Balanced Piston Relief Valve 60 Gpm, 3000 PSI (450210)
- PARKER Pressure Control Valve, 3/4 NPT, 200 PSI (637B-4-3/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 360 PSI (637B-5-1/4-2)
- PARKER Relief Valve, Sandwich, D05, 20 GPM (RM3PT25SN)
- PRINCE Inline Relief Valve, 3/4 In NPT Port (RV-2H)
- Chief Hydraulic Valves