Shop All Hydraulic Gear Pumps
Chief
Gear Pumps (1/2. Keyed Shaft) 0.25 Cid, 2.0 Gpm at 2000 Rpm, 3625 PSI
Mfr # 252129
Zoro # G2401361
product price: $165.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 3625
- Max. RPM 4000
- Outlet Port SAE 6
- Displacement @ High Pressure (cubic inches/rev.) .25 in
- Weight 3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252129
- Zoro # G2401361
- UPC # 615986024256
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3625 |
Max. RPM | 4000 |
Outlet Port | SAE 6 |
Displacement @ High Pressure (cubic inches/rev.) | .25 in |
Weight | 3 lbs. |
Description
This model has an all aluminium construction, high pressure Hydraulic Gear Pump with 7 displacement sizes from 0.07 to 0.48 cu.in/rev. (1.3 to 8.0 cm3/rev). The standard mounting fl ange is SAE AA – 2 bolt, standard ports are SAE-8 inlet and SAE-6 outlet, and standard drive shaft is 1/2 inch straight shaft with 1/8 inch key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Mid Green (100305)
- GUARDAIR Flextension, 18 In. (86FLX018)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X12X12)
- CHIEF Gear Pump 0.539 Cid, 3.8 Gpm at 1800 Rpm, 1160 PSI, 4-Bolt Flange, Sae 10 (250181)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.37 Cid, 3.0 Gpm at 2000 Rpm, 3625 PSI (252131)
- CHIEF Gear Pump 0.2 Cid, 5000 Rpm, 3625 PSI, 175 F Max Temp, Sae 6 Port (252128)
- CHIEF Gear Pump (7/8" Keyed Shaft) 2 Bolt B Flange, 3.05 Cid, 3650 PSI (252178)
- CHIEF Hydraulic Gear Pump, 1.22 Dsplacemnt, Left (CBD-F330-A-P-A)
- CHIEF New 4 Bolt Gear Pump 0.129 Cid, 3045 PSI, 3600 Rpm, Sae Aa 4,250177 (250177)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 3.9 GPM (1070035)
- Chief Hydraulic Pumps