Shop All Hydraulic Gear Pumps
Chief
Gear Pump 9-Tooth Spline Shaft, 1.52 Cid, 12.2 Gpm at 2000 Rpm, 2900 PSI
Mfr # 252213
Zoro # G2402350
Free Shipping & Returns
Not eligible for select promotions
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 2900
- Max. RPM 3600
- Displacement @ High Pressure (cubic inches/rev.) 1.52 in
- Weight 9 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 252213
- Zoro # G2402350
- UPC # 615986030899
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 2900 |
Max. RPM | 3600 |
Displacement @ High Pressure (cubic inches/rev.) | 1.52 in |
Weight | 9 lbs. |
Description
This pump line features an aluminum center section and cast iron end plate construction, high pressure Hydraulic Gear Pump with 10 displacement sizes from 1.34 to 5.43 cu.in/rev ( 22 to 89 ml/rev ). The standard mounting flange is SAE-B (2 Bolt), 7/8 inch diameter parallel keyed drive shaft and SAE threaded ports., Recommended working conditions: FILTRATION: 25 micron or better OIL VISCOSITY: 6 to 200 cSt INLET PRESSURE: 12 to 32 psi abs. OIL TEMPERATURE: -25 to 80 degrees C (-12 to 175 degrees F). AMBIENT: -22 to 55 degrees C (-8 to 130 degrees F).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M750 (5M750)
- D&D 1800mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1800)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- CHIEF Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Ports (252210)
- CHIEF Hydraulic Gear Pump, 13 GPM (250093)
- CHIEF Gear Pump, 0.61 CID, CW Rotation (252432)
- CHIEF Hydraulic Gear Pump, 0.61 Dsplacemnt, Left (CBD-F310-A-P-A)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.12 Cid, .97 Gpm at 2000 Rpm, 3625 PSI (GP-F10-20-P-C)
- CHIEF Gear Pump, 0.36 CID, CW Rotation (252431)
- CHIEF Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm (252217)
- Chief Hydraulic Pumps