Shop All Hydraulic Gear Pumps
Chief
Gear Pump 7/8. Keyed Shaft, 2.07 Cid, 16.7 Gpm at 2000 Rpm, 3625 PSI
Mfr # 252175
Zoro # G2401370
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 3625
- Max. RPM 3000
- Displacement @ High Pressure (cubic inches/rev.) 2.07 in
- Weight 20 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252175
- Zoro # G2401370
- UPC # 615986024676
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3625 |
Max. RPM | 3000 |
Displacement @ High Pressure (cubic inches/rev.) | 2.07 in |
Weight | 20 lbs. |
Description
This model has an aluminium center section and cast iron end plate construction, high pressure Hydraulic Gear Pump with 10 displacement sizes from 1.34 to 5.43 cu. in/rev (22 to 89 ml/rev). The standard mounting fl ange is SAE-B (2 Bolt), 7/8 inch diameter parallel keyed drive shaft and SAE threaded ports.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 250 psi (5635 OLPSW5)
- AIGNEP USA Union Tee, 3/8 In, Tube, Brass, PK10 (88230-06)
- DAYTON B91 V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (6L213)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 165 psi (SA25-1L165)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.12 Cid, .97 Gpm at 2000 Rpm, 3625 PSI (GP-F10-20-P-C)
- CHIEF Hydraulic Gear Pump, 1.22 Dsplacemnt, Left (CBD-F330-A-P-A)
- CHIEF Hydraulic Gear Pump, 0.48 Dsplacemnt, Left (CB2A-F7SFA)
- CHIEF Gear Pump, 0.36 CID, CW Rotation (252431)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.25 Cid, 2.0 Gpm at 2000 Rpm, 3625 PSI (252129)
- CHIEF Hydraulic Motor, 18.08 CID, 250 RPM (BMER-1-300-MP-G2-S)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- Chief Hydraulic Pumps