Shop All Hydraulic Gear Pumps
Chief
Gear Pump 7/8. Keyed Shaft, 2.07 Cid, 16.7 Gpm at 2000 Rpm, 3625 PSI
Mfr # 252174
Zoro # G2403927
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 3625
- Max. RPM 3000
- Displacement @ High Pressure (cubic inches/rev.) 2.07 in
- Weight 20 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 252174
- Zoro # G2403927
- UPC # 615986024669
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3625 |
Max. RPM | 3000 |
Displacement @ High Pressure (cubic inches/rev.) | 2.07 in |
Weight | 20 lbs. |
Description
This model has an aluminium center section and cast iron end plate construction, high pressure Hydraulic Gear Pump with 10 displacement sizes from 1.34 to 5.43 cu. in/rev (22 to 89 ml/rev). The standard mounting fl ange is SAE-B (2 Bolt), 7/8 inch diameter parallel keyed drive shaft and SAE threaded ports.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 25, 1.30A (52JE53)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 562mm (SPZ562)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 4 In (M1-D012-0100-A04-LN)
- DDS Shaft Seal, 9 x 15 x 3 mm., Nitrile Rubber (091503VC)
- CHIEF Gear Pump, 0.62 CID, CW Rotation (252200)
- CHIEF Gear Pump, 0.61 CID, CW Rotation (252432)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.25 Cid, 2.0 Gpm at 2000 Rpm, 3625 PSI (252129)
- CHIEF Hydraulic Gear Pump, 0.61 Dsplacemnt, Left (CBD-F310-A-P-A)
- CHIEF Hydraulic Gear Pump, 0.48 Dsplacemnt, Left (CB2A-F7SFA)
- CHIEF Hydraulic Gear Pump, Two Stage, 11 gpm (CBNA-8.8/3.6A)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.83 cu.in/rev, Spline 9 Tooth Shaft, Shaft (GP-F20-30-S9-A)
- Chief Hydraulic Gear Pumps