Shop All Hydraulic Gear Pumps
Chief
Gear Pump (7/8" Dia. Keyed Shaft) 2 Bolt B Flange Mount, 2.44 Cid
Mfr # 252176
Zoro # G2403568
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 3625
- Max. RPM 3000
- Displacement @ High Pressure (cubic inches/rev.) 2.38 in
- Weight 21 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252176
- Zoro # G2403568
- UPC # 615986024683
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3625 |
Max. RPM | 3000 |
Displacement @ High Pressure (cubic inches/rev.) | 2.38 in |
Weight | 21 lbs. |
Description
This pump line features an aluminum center section and cast iron end plate construction, high pressure Hydraulic Gear Pump with 10 displacement sizes from 1.34 to 5.43 cu.in/rev ( 22 to 89 ml/rev ). The standard mounting flange is SAE-B (2 Bolt), 7/8 inch diameter parallel keyed drive shaft and SAE threaded ports., Recommended working conditions: FILTRATION: 25 micron or better OIL VISCOSITY: 6 to 200 cSt INLET PRESSURE: 12 to 32 psi abs. OIL TEMPERATURE: -25 to 80 degrees C (-12 to 175 degrees F). AMBIENT: -22 to 55 degrees C (-8 to 130 degrees F), 7/8" Diameter Stright Keywed Shaft 1 1/4" Long - 2 Bolt B Mount.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 7/8x5/8 In (BC32-14-10-A)
- C.H. HANSON Ch Hanson 1 ID Split Key Rings 100Pk, 40082 (40082)
- CARLISLE RCP144-5 Super Vee-Band (RCP144-5)
- HI-TECH DURAVENT Stack Adapter, 6 In ID, 7 In OD, Rubber (0651-0000-0008)
- CHIEF Hydraulic Gear Pump, Two Stage, 11 gpm (CBNA-8.8/3.6A)
- CHIEF Gear Pump (9 Tooth Splined Shaft) 2 Bolt A Flange Mount, 1.52 Cid (252166)
- CHIEF Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Ports (252210)
- CHIEF Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Port (118049)
- CHIEF Gear Pump 7/8. Keyed Shaft, 2.07 Cid, 16.7 Gpm at 2000 Rpm, 3625 PSI (252174)
- CHIEF Gear Pump, 0.61 CID, CW Rotation (252432)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1002498)
- Chief Hydraulic Gear Pumps