Shop All Hydraulic Gear Pumps
Chief
Gear Pump (7/8" Dia. Keyed Shaft) 2 Bolt B Flange Mount, 1.22 Cid
Mfr # 252170
Zoro # G2401389
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 3625
- Max. RPM 3000
- Displacement @ High Pressure (cubic inches/rev.) 1.34 in
- Weight 9.4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252170
- Zoro # G2401389
- UPC # 615986024621
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3625 |
Max. RPM | 3000 |
Displacement @ High Pressure (cubic inches/rev.) | 1.34 in |
Weight | 9.4 lbs. |
Description
This pump line features an aluminum center section and cast iron end plate construction, high pressure Hydraulic Gear Pump with 10 displacement sizes from 1.34 to 5.43 cu.in/rev ( 22 to 89 ml/rev ). The standard mounting flange is SAE-B (2 Bolt), 7/8 inch diameter parallel keyed drive shaft and SAE threaded ports., Recommended working conditions: FILTRATION: 25 micron or better OIL VISCOSITY: 6 to 200 cSt INLET PRESSURE: 12 to 32 psi abs. OIL TEMPERATURE: -25 to 80 degrees C (-12 to 175 degrees F). AMBIENT: -22 to 55 degrees C (-8 to 130 degrees F),
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Bostitch HOPB1450 Heavy-Duty Air Hose, 1/4 in OD, PVC/Rubber, Yellow (HOPB1450)
- FOSTER Plug, 1/2" MPT, Steel (54-5)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-100)
- GATES Hydraulic Coupling-Megacrimp, G25655-0815 (G25655-0815)
- CHIEF Gear Pump, 0.62 CID, CW Rotation (252200)
- CHIEF Gear Pump 0.194 Cid, 3045 PSI, 3600 Rpm, Sae 8 Pressure Port, 250178 (250178)
- CHIEF Gear Pump 0.539 Cid, 3.8 Gpm at 1800 Rpm, 1160 PSI, 4-Bolt Flange, Sae 10 (250181)
- CHIEF Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm (252217)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.12 Cid, .97 Gpm at 2000 Rpm, 3625 PSI (GP-F10-20-P-C)
- CHIEF Hydraulic Gear Pump, 0.73 Dsplacemnt, Left (CB2A-F11SFA)
- INTERNATIONAL FLUID POWER Gear Pumps (3/4'' Dia. Shaft): 1.53 CID, Rated GPM: 11.9, CCW Rotation (252111)
- Chief Hydraulic Pumps