Shop All Hydraulic Gear Pumps
Chief
Gear Pump, 1.22 CID, CW Rotation
Mfr # 252430
Zoro # G4732030
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 2900
- Max. RPM 2200
- Displacement @ High Pressure (cubic inches/rev.) 1.285 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252430
- Zoro # G4732030
- UPC # 615986033869
- Country of Origin China
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 2900 |
Max. RPM | 2200 |
Item | Gear Pump,1.22 CID,CW Rotation |
Displacement @ High Pressure (cubic inches/rev.) | 1.285 in |
Description
Gear Pump,1.22 CID,CW Rotation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56H Frame (5PHA8A)
- REELCRAFT 1/2" x 75 ft PVC Low Pressure Air & Water Hose 300 psi (S601035-75)
- DIXON Oil Removal Filter Element, For Use with F74C Filter (4344-01)
- LINCOLN Hand Assembly for Grease Gun (271879)
- CHIEF Hydraulic Gear Pump, 0.61 Dsplacemnt, Left (CBD-F310-A-P-A)
- CHIEF Hydraulic Gear Pump, Two Stage, 11 gpm (CBNA-8.8/3.6A)
- CHIEF Hydraulic Motor, 32.94 CID, 140 RPM (BMER-1-540-MP-G2-S)
- CHIEF Gear Pump 0.73 Cid, 3600 Rpm, 3626 PSI, 175 F, Sae-10 Pressure Ports (252161)
- CHIEF Gear Pump 7/8. Keyed Shaft, 2.07 Cid, 16.7 Gpm at 2000 Rpm, 3625 PSI (252174)
- CHIEF Hydraulic Gear Pump, 0.48 Dsplacemnt, Left (CB2A-F7SFA)
- CHIEF Gear Pump 0.194 Cid, 3045 PSI, 3600 Rpm, Sae 8 Pressure Port, 250178 (250178)
- Chief Hydraulic Pumps