Shop All Hydraulic Gear Pumps
Chief
Gear Pump, 0.85 CID, CW Rotation
Mfr # 252162
Zoro # G4677108
product price: $178.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3650
- Max. RPM 3600
- Displacement @ High Pressure (cubic inches/rev.) 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252162
- Zoro # G4677108
- UPC # 615986024386
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3650 |
Max. RPM | 3600 |
Item | Gear Pump,0.85 CID,CW Rotation |
Displacement @ High Pressure (cubic inches/rev.) | 0.85 in |
Description
Gear Pump,0.85 CID,CW Rotation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030H20B, Pressure Line, 25 micron, Outside-In (MF0060069)
- ZORO SELECT Hose Clamp, 6-1/4 to 6-9/16In, SAE 625, PK5 (300110625)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DAYTON 3L600 V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.12 Cid, .97 Gpm at 2000 Rpm, 3625 PSI (GP-F10-20-P-C)
- CHIEF Hydraulic Motor, 18.08 CID, 250 RPM (BMER-1-300-MP-G2-S)
- CHIEF Gear Pump, 0.62 CID, CW Rotation (252200)
- CHIEF Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm (252217)
- CHIEF Hydraulic Gear Pump, 0.48 Dsplacemnt, Left (CB2A-F7SFA)
- CHIEF New 4 Bolt Gear Pump 0.129 Cid, 3045 PSI, 3600 Rpm, Sae Aa 4,250177 (250177)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.305 cu in/rev, 4000 PSI Max (1850225)
- Chief Hydraulic Gear Pumps