Shop All Hydraulic Gear Pumps
Chief
Gear Pump, 0.73 CID, CW Rotation
Mfr # 252199
Zoro # G4731933
product price: $201.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3650
- Max. RPM 3600
- Displacement @ High Pressure (cubic inches/rev.) .73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252199
- Zoro # G4731933
- UPC # 615986030851
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3650 |
Max. RPM | 3600 |
Item | Gear Pump,0.73 CID,CW Rotation |
Displacement @ High Pressure (cubic inches/rev.) | .73 in |
Description
Gear Pump,0.73 CID,CW Rotation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 1551, 40 Cartridges, Lithium Complex, Heavy Duty, Nlgi No. 1 For Medium To High Speed Bearings (L0165-098)
- NORGREN Oil Remover Filter (F46-801-A0DA)
- GATES Polyflex JB Belts, 2/5M307JB (2/5M307JB)
- DYNABRADE Valve Stem (58363)
- CHIEF Gear Pump (7/8" Keyed Shaft) 2 Bolt B Flange, 3.05 Cid, 3650 PSI (252178)
- CHIEF Gear Pump 7/8. Keyed Shaft, 2.07 Cid, 16.7 Gpm at 2000 Rpm, 3625 PSI (252174)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.37 Cid, 3.0 Gpm at 2000 Rpm, 3625 PSI (252131)
- CHIEF Gear Pump, 0.61 CID, CW Rotation (252432)
- CHIEF Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Ports (252210)
- CHIEF Gear Pump, 0.36 CID, CW Rotation (252431)
- CHIEF Hydraulic Gear Pump, 0.48 Dsplacemnt, Left (CB2A-F7SFA)
- Chief Hydraulic Gear Pumps