Shop All Hydraulic Gear Pumps
Chief
Gear Pump, 0.61 CID, CW Rotation
Mfr # 252432
Zoro # G4731997
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 3626
- Max. RPM 4000
- Displacement @ High Pressure (cubic inches/rev.) 0.584 in
- Weight 9.3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252432
- Zoro # G4731997
- UPC # 615986033883
- Country of Origin China
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3626 |
Max. RPM | 4000 |
Item | Gear Pump,0.61 CID,CW Rotation |
Displacement @ High Pressure (cubic inches/rev.) | 0.584 in |
Weight | 9.3 lbs. |
Description
Gear Pump,0.61 CID,CW Rotation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- LPS LPS 1 Greaseless Lubricant, 5 Gal. (00105)
- GATES Predator Single Belts, CP120 (CP120)
- REELCRAFT 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT650-OLP)
- CHIEF Hydraulic Gear Pump, 1.22 Dsplacemnt, Left (CBD-F330-A-P-A)
- CHIEF Gear Pump, 0.36 CID, CW Rotation (252431)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.25 Cid, 2.0 Gpm at 2000 Rpm, 3625 PSI (252129)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.37 Cid, 3.0 Gpm at 2000 Rpm, 3625 PSI (252131)
- CHIEF Gear Pump, 0.62 CID, CW Rotation (252200)
- CHIEF Hydraulic Motor, 32.94 CID, 140 RPM (BMER-1-540-MP-G2-S)
- CHIEF Gear Pump (7/8" Keyed Shaft) 2 Bolt B Flange, 3.05 Cid, 3650 PSI (252178)
- Chief Hydraulic Pumps