Shop All Hydraulic Gear Pumps
Chief
Gear Pump, 0.52 CID, CCW Rotation
Mfr # 252167
Zoro # G4677141
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 3650
- Max. RPM 3600
- Displacement @ High Pressure (cubic inches/rev.) .48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 252167
- Zoro # G4677141
- UPC # 615986030707
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3650 |
Max. RPM | 3600 |
Item | Gear Pump,0.52 CID,CCW Rotation |
Displacement @ High Pressure (cubic inches/rev.) | .48 in |
Description
Gear Pump,0.52 CID,CCW Rotation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Exmark LHP4417KA LAZER Z HP (Deck 44") Zero Turn Mower Replacement Belt, B133LG (B133LG)
- JIE DRIVES Gearbox Part 63 Output Flange (63 Output Flange)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (212690)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-50-51)
- CHIEF Gear Pump, 0.62 CID, CW Rotation (252200)
- CHIEF Gear Pump, 0.61 CID, CW Rotation (252432)
- CHIEF Hydraulic Motor, 32.94 CID, 140 RPM (BMER-1-540-MP-G2-S)
- CHIEF New 4 Bolt Gear Pump 0.129 Cid, 3045 PSI, 3600 Rpm, Sae Aa 4,250177 (250177)
- CHIEF Gear Pump (7/8" Keyed Shaft) 2 Bolt B Flange, 3.05 Cid, 3650 PSI (252178)
- CHIEF Hydraulic Gear Pump, Two Stage, 11 gpm (CBNA-8.8/3.6A)
- TOYO-OKI Hydraulic Vane Pump (HVP-VC1-G26A1-B)
- Chief Hydraulic Gear Pumps