Shop All Hydraulic Gear Pumps
Chief
Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Ports
Mfr # 252210
Zoro # G2403017
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 3650
- Max. RPM 3600
- Displacement @ High Pressure (cubic inches/rev.) .48 in
- Weight 8.25 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252210
- Zoro # G2403017
- UPC # 615986030882
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3650 |
Max. RPM | 3600 |
Displacement @ High Pressure (cubic inches/rev.) | .48 in |
Weight | 8.25 lbs. |
Description
Constructed of an aluminium center section and cast iron end plates, model GP-F20 is a high pressure hydraulic gear pump with 11 displacement sizes from 0.24 - 1.95 in3/rev. (4 - 32 cm3/rev). The standard mounting fl ange is a SAE A - 2 bolt. Standard drive shaft is a 5/8” straight shaft with 5/32” key. Additional shaft options are available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP34X7/8;BRO (1VP34X7/8)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X06)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 96,148596 (148596)
- CHIEF Gear Pump, 0.61 CID, CW Rotation (252432)
- CHIEF Gear Pump 0.2 Cid, 5000 Rpm, 3625 PSI, 175 F Max Temp, Sae 6 Port (252128)
- CHIEF Gear Pump 0.73 Cid, 3600 Rpm, 3626 PSI, 175 F, Sae-10 Pressure Ports (252161)
- CHIEF Hydraulic Gear Pump, 13 GPM (250093)
- CHIEF Hydraulic Gear Pump, 0.61 Dsplacemnt, Left (CBD-F310-A-P-A)
- CHIEF Hydraulic Gear Pump, 0.48 Dsplacemnt, Left (CB2A-F7SFA)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-5)
- Chief Hydraulic Pumps