Shop All Hydraulic Gear Pumps
Chief
Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Port
Mfr # 118049
Zoro # G2401416
Free Shipping & Returns
Not eligible for select promotions
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3650
- Max. RPM 3600
- Displacement @ High Pressure (cubic inches/rev.) .48 in
- Weight 5.61 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 118049
- Zoro # G2401416
- UPC # 615986030608
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3650 |
Max. RPM | 3600 |
Displacement @ High Pressure (cubic inches/rev.) | .48 in |
Weight | 5.61 lbs. |
Description
Constructed of an aluminium center section and cast iron end plates, model GP-F20 is a high pressure hydraulic gear pump with 11 displacement sizes from 0.24 - 1.95 in3/rev. (4 - 32 cm3/rev). The standard mounting fl ange is a SAE A - 2 bolt. Standard drive shaft is a 5/8"straight shaft with 5/32"key. Additional shaft options are available via special order.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX580 Cogged V-Belt, 58" Outside Length, 5/8" Top Width, 1 Ribs (2L418)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-25-11)
- DAYTON Motor, 1hp, D/D Blower (3LU91)
- LUBRIPLATE Fgl-2, 35 Lb Pail, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-035)
- CHIEF Gear Pump 0.2 Cid, 5000 Rpm, 3625 PSI, 175 F Max Temp, Sae 6 Port (252128)
- CHIEF Hydraulic Gear Pump, 0.73 Dsplacemnt, Left (CB2A-F11SFA)
- CHIEF Gear Pump, 0.36 CID, CW Rotation (252431)
- CHIEF Gear Pump, 1.22 CID, CW Rotation (252430)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.37 Cid, 3.0 Gpm at 2000 Rpm, 3625 PSI (252131)
- CHIEF Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Ports (252210)
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.4 GPM (1002496)
- Chief Hydraulic Gear Pumps