Shop All Cooling Racks
Chief
G1 Enclosed Rack Door, 28U, So
Mfr # NG1D28S
Zoro # G5365307
product price: $146.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Chief G1 Gangable Rack
- Product Type Door Panel
- Product Material Steel
- Product Name G1 Gangable Rack Door, 28U, Solid Steel
- Compatible Rack Height 28U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # NG1D28S
- Zoro # G5365307
- UPC # 670429383901
- Country of Origin United States
- Category Cooling Racks
Dimensions
Compatible Rack Height | 28U |
Details
Promotion Restriction | Not eligible for promotion |
Compatibility | Chief G1 Gangable Rack |
Product Type | Door Panel |
Product Material | Steel |
Product Name | G1 Gangable Rack Door, 28U, Solid Steel |
Product Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Ivory, Toggle, 120/277VAC (CSB115BI)
- TYCON SYSTEMS Tpdin Poe Powered Relay (TPDIN-POE-RELAY)
- PANDUIT Wall Plate, Single Gang, 4 Ports, White (CFPE4WHY)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- Chief Cooling Racks