Shop All TV Mounts & Stands
Chief
Fusion 8" Above/Below Shelf, X
Mfr # FCA810
Zoro # G5472258
product price: $125.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 30.80 in
- Width 8 in
- For Use With A/V Equipment, Video Conferencing System
- Standards TAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # FCA810
- Zoro # G5472258
- UPC # 841872162669
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Height | 30.80 in |
Width | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Shelf |
Color | Black |
For Use With | A/V Equipment, Video Conferencing System |
Standards | TAA |
Series | FCA8XX |
Features | Features,"Extendable, Height Adjustable" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 12-Watt Usb Adapter For Apple (MD836LL/A-AX)
- BUSHNELL Standard Spotting Scope, 20x to 60x Magnification, BaK-4 Porro Prism, 105 ft Field of View (886520)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- MOTOROLA Carry Case, Leather (PMLN4742A)
- CHIEF Floor Stand 42-71" (PF12000B)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- CHIEF Wall Enc, 16X9, Mti-D, Pre/Pst In, PAC525FCW (PAC525FCW)
- CHIEF Centris Quick Connect Br (KSA1024B)
- CHIEF Component Shelf (TA100)
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- MOUNT-IT Full Motion Monitor Wall Mount for 13"-24" Screens (MI-2041)
- Chief TV Mounts & Stands